iwajm1262ftccg

STANDARD PRODUCTS 15480 20W 12V 2950K EYE MR11 Narrow Flood Halogen Lamp with Cover Glass

Availablefor Backorder
No pricing available
Qty
Manufacturer:STANDARD
Manufacturer #:15480

Description

HALOGEN MR AND ES LAMPS MR11 / GZ4 / 20W / 2950K / 12V / FTC/CG

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type MR11
Bulb Shape MR11 Bulb Base GZ4
Wattage 20 W Color Temperature 2950 K
Average Life 2000 hr Beam Angle 20°
Center Beam Candle Power 1360 cd Voltage Rating 12 V
ANSI Code FTC Material Glass
Diameter 35.3 mm Maximum Overall Length 38 mm
UPC 069549154803

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok