iwajm1263ftdcg

STANDARD PRODUCTS 15481 20W 12V 2950K EYE MR11 Medium Flood Halogen Lamp with Cover Glass

Not available for order
Price $19.36 / EA Eco fees: $0.05
Manufacturer:STANDARD
Manufacturer #:15481

Description

EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and colour brightness. Features: Crisp white light, Long lasting dichroic coating, Consistent colour and brightness. Applications (low voltage): Track and recessed lighting, Display cases, Offices, Retail stores, Residential, Commercial.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type MR11
Bulb Shape MR11 Bulb Base GZ4
Wattage 20 W Color Temperature 2950 K
Average Life 2000 hr Beam Angle 34°
Center Beam Candle Power 900 cd Voltage Rating 12 V
ANSI Code FTD Material Glass
Diameter 35.3 mm Maximum Overall Length 38 mm
UPC 069549154810

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok