Abbotsford
iwajm1362ftfcg

STANDARD PRODUCTS 15486 35W 12V 3050K EYE MR11 Narrow Flood Halogen Lamp with Cover Glass

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15486

Description

HALOGEN MR AND ES LAMPS MR11 / GZ4 / 35W / 3050K / 12V / FTF/CG

Specifications

Brand Name Eye Lighting Sub Brand Generic
Item Name Halogen Lamp Type MR11
Designation 35MR11/CG/NFL/FTF EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 35 W
Color Temperature 3050 K Average Life 3000 hr
Beam Angle 20° Voltage Rating 12 V
ANSI Code FTF UPC 069549154865

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok