Abbotsford
iwajm1363fthcg

STANDARD PRODUCTS 15487 35W 12V EYE Series MR11 Halogen Lamp

Price $14.74 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:15487

Description

EYE’s MR11 high and low voltage lamps offer crisp white light and accurate beam control for focused light output. The long lasting dichroic coating directs the heat through the back of the lamp while delivering a precise beam of consistent light and colour brightness.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type Flood, Cover Glass
Designation 35MR11CG/MFL FTH EYE Bulb Shape MR11
Bulb Base GZ4 Wattage 35 W
Color Temperature 3050 K Average Life 3000 hr
DLC N Beam Angle 34°
Center Beam Candle Power 1300 cd Voltage Rating 12 V
ANSI Code FTH Material Glass
Dimmable No Maximum Overall Length 38 mm
UPC 069549154872

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok