iwajr1253babcg

STANDARD PRODUCTS 30356 20W 12V 2950K MR16 Standard Products Class Flood Halogen Lamp with Cover Glass

In Stock
Price $8.38 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:30356

Description

EYE’s Open MR16 lamps offer consistent white colour and brightness with a special long lasting dichroic coating to keep the fixture cool, perfect for many applications. Features: Crisp white light. Long life. Long lasting dichroic coating. Precise optical design. Applications: Retail stores. Offices. Landscapes. Display cases. Residential. Track and recessed lighting

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR Halogen Lamp Type MR16
Bulb Shape MR16 Bulb Base GX5.3
Wattage 20 W Color Temperature 2950 K
Average Life 4000 hr Beam Angle 36°
Center Beam Candle Power 500 cd Voltage Rating 12 V
ANSI Code BAB Material Glass
Diameter 50.7 mm Maximum Overall Length 46 mm
UPC 069549303560

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok