Abbotsford
iwajr12v50wexn

STANDARD PRODUCTS 15333 50W 12V 3050K MR16 2 Pin Open Class Flood Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15333

Description

HALOGEN MR16 50W 12V GX5.3 36DEG FLOOD OPEN EXN EYE

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Designation 50MR16/FL EXN EYE Bulb Shape MR16
Bulb Base GX5.3 Wattage 50 W
Color Temperature 3050 K Average Life 5000 hr
DLC N Beam Angle 36°
Center Beam Candle Power 1750 cd Voltage Rating 12 V
ANSI Code EXN Material Glass Reflector
Diameter 50.7 mm Maximum Overall Length 45 mm
UPC 069549153332

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok