HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 50W / 3050K / 12V / EXZ
HALOGEN MR AND ES LAMPS MR16 / GX5.3 / 50W / 3050K / 12V / EXZ
Brand Name | Eye Lighting | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Open MR |
Designation | 50MR16/NFL EXZ EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
Beam Angle | 24° | Center Beam Candle Power | 3400 cd |
Voltage Rating | 12 V | ANSI Code | EXZ |
Material | Glass Reflector | Diameter | 50.7 mm |
Maximum Overall Length | 45 mm | UPC | 069549153301 |
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |