STANDARD PRODUCTS 30379 50W 12V 3050K Standard EYE MR16 Open Narrow Spot Halogen Lamp
Description
EYE’s Open MR16 lamps offer consistent white colour and brightness with a special long lasting dichroic coating to keep the fixture cool, perfect for many applications. Features: Crisp white light. Long life. Long lasting dichroic coating. Precise optical design. Applications: Retail stores. Offices. Landscapes. Display cases. Residential. Track and recessed lighting
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Designation | 50MR16/WFL FNV EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 50 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 55° |
Center Beam Candle Power | 750 cd | Voltage Rating | 12 V |
ANSI Code | FNV | Material | Glass Reflector |
Diameter | 50.7 mm | Maximum Overall Length | 45 mm |
UPC | 069549303799 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |