Abbotsford
iwajr12v75weyc

75W 12V 3050K MR16 Class Flood Halogen Lamp with Cover Glass

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:55602

Description

EYE MR16 low voltage, cover glass lamps offer consistent colour and brightness with a special long lasting dichroic reflector. The cover glass offers an additional layer of protection against UV emission. Features: Crisp white light, Long life, Long lasting dichroic coating, Precise optical design. Applications: Display cases, Track and recessed lighting, Restaurants and lounges, Offices, Showrooms, Retail stores, Residential.

Specifications

Brand Name Standard Products Item Name MR16 Halogen Lamp
Designation 75MR16/FL/CG/EYC EYE Bulb Shape MR16
Bulb Base GU5.3 Wattage 75 W
Color Temperature 3050 K Beam Angle 44°
Center Beam Candle Power 2200 cd Voltage Rating 12 V
ANSI Code EYC Material Aluminum Plated Glass
Dimmable No Maximum Overall Length 46 mm
UPC 069549056022

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok