STANDARD PRODUCTS 30363 35W 12V 3050K Standard EYE MR16 Open Flood Halogen Lamp
Description
HALOGEN MR16 35W 12V GX5.3 36DEG FLOOD OPEN FMW EYE
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Type | Flood |
Designation | 35MR16/FL FMW EYE | Bulb Shape | MR16 |
Bulb Base | GX5.3 | Wattage | 35 W |
Color Temperature | 3050 K | Average Life | 5000 hr |
DLC | N | Beam Angle | 36° |
Center Beam Candle Power | 1200 cd | Voltage Rating | 12 V |
ANSI Code | FMW | Material | Aluminum Plated Glass |
Diameter | 50.7 mm | Maximum Overall Length | 45 mm |
UPC | 069549303638 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |