LITELINE LMP16E26AC-35BX 35W 120V Line Voltage Covered Halogen Lamp
Description
MR16 line voltage multi-faceted reflector halogen lamp 35W with E26, 120V and clear cover. For use in track or recessed fixtures.
Specifications
Brand Name | Liteline | Item Name | Halogen Lamp |
Type | Wide Flood | Bulb Overall Shape | R-butt/Reflector Lamp |
Bulb Shape | MR16 | Bulb Base | E26 Medium |
Wattage | 35 W | Color Temperature | 2700 K |
Beam Angle | 36° | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Diameter | 50.8 mm |
Maximum Overall Length | 54 mm | UPC | 771250905369 |
Packages
1 - UNIT - 1 |