litlmp16e26ac50bx

LITELINE LMP16E26AC-50BX 120V 50W Medium Liteline MR16 Halogen Lamp Covered Glass

Not available for order
Price $7.08 / EA Eco fees: $0.05
Manufacturer:LITELINE
Manufacturer #:LMP16E26AC-50BX

Description

MR16 line voltage multi-faceted reflector halogen lamp 50W with E26, 120V and clear cover. For use in track or recessed fixtures.

Specifications

Brand Name Liteline Item Name Halogen Lamp
Type Wide Flood Bulb Overall Shape R-butt/Reflector Lamp
Bulb Shape MR16 Bulb Base E26 Medium
Wattage 50 W Color Temperature 2800 K
Beam Angle 36° Voltage Rating 120 V
Material Aluminum Plated Glass Diameter 50.8 mm
Maximum Overall Length 54 mm UPC 771250901514

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok