Abbotsford
litlmp16exn50bx

LITELINE 50W 12V Low Voltage Uncovered Halogen Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:LMP16EXN50BX

Description

An MR16 multi-faceted reflectorized “low profile” low voltage uncovered halogen lamp with 50W GU5.3 and 12V, provides a crisp, white light. For use with fixtures equipped with a cover lens.

Specifications

Brand Name Liteline Item Name MR16 Halogen Lamp
Type Low Voltage Bulb Shape MR16
Bulb Base GU5.3 Wattage 50 W
Color Temperature 2950 K Beam Angle 35°
Voltage Rating 12 V Material Glass
Dimmable No Maximum Overall Length 47.63 mm

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - (100) 200 - UNIT - (200)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok