LITELINE 120V 50W Line Voltage Covered Halogen Lamp
Description
MR16 line voltage multi-faceted reflector halogen lamp 50W with GU10, 120V and clear cover. For use in track or recessed fixtures.
Specifications
Brand Name | Liteline | Item Name | MR16 Halogen Lamp |
Type | High Voltage, Wide Flood | Bulb Overall Shape | R-Butt/Reflector Lamp |
Bulb Shape | MR16 | Bulb Base | GU10 |
Wattage | 50 W | Color Temperature | 2750 K |
Beam Angle | 36° | Voltage Rating | 120 V |
Material | Aluminum Plated Glass | Dimmable | No |
Maximum Overall Length | 54 mm | UPC | 771250309044 |
Packages
1 - UNIT - 1 |