PHILIPS LIGHTING 202598 20W 12V Philips Energy Advantage IRC MR16 Lamp, Clear
Description
Philips Energy Advantage IRC MR16 lamps make it easy to optimize the look and feel of your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Infrared | Designation | 20MRC16/IRC/ALU/FL36 20PK |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Wattage | 20 W | Lumens | 5.9k lm |
Color Temperature | 4100 k | Average Life | 15000 hr |
Color Rendering Index (CRI) | 85 | Beam Angle | 36° |
Voltage Rating | 12 V | Material | Aluminum Reflector |
Diameter | 51 mm | Maximum Overall Length | 50.5 mm |
Application | ACCENT LIGHTING | UPC | 046677202590 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 | 5520 - UNIT = 5520 |