phi20mrc16fl36

PHILIPS LIGHTING 378158 20W 12V Philips MRC16 Halogen Flood, Clear

Availablefor Backorder
Price $8.62 / EA Eco fees: $0.05
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:378158

Description

Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs..

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation 20MRC16/FL36 PRO BAB 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 20 W Lumens 320 lm
Color Temperature 3000 K Average Life 6000 hr
Color Rendering Index (CRI) 100 Beam Angle 36°
Center Beam Candle Power 665 cd Voltage Rating 12 V
ANSI Code BAB Diameter 51 mm
Maximum Overall Length 46 mm Application ACCENT LIGHTING
UPC 046677378158

Packages

1 - UNIT - 1 10 - UNIT = (10) 50 - UNIT - 50 4950 - UNIT = 4950
This website uses cookies to ensure you get the best experience on our website. Read more
Ok