Abbotsford
phi35mrc16ircnfl24

SIGNIFY 202671 MR16 Halogen Lamp Narrow Flood, Infrared 35 W 12 V, 24°

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:202671

Description

Philips Halogen Long Life MR16 lamps make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs..

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Narrow Flood, Infrared Designation 35MRC16/IRC/ALU/NFL24 20PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 35 W Lumens 730 lm
Color Temperature 3000 K Average Life 5000 hr
Color Rendering Index (CRI) 100 Beam Angle 24°
Voltage Rating 12 V Material Aluminum Reflector
Diameter 51 mm Maximum Overall Length 50.5 mm
Application ACCENT LIGHTING UPC 046677202675

Packages

1 - UNIT - 1 20 - UNIT - (20)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok