Abbotsford
phi45mrc16ircnfl24

PHILIPS LIGHTING 202721 45W 12V Philips Energy Advantage IR MR16 Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:202721

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Narrow Flood, Infrared Designation 45MRC16/IRC/NFL24 20PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 45 W Lumens 1.04k lm
Color Temperature 3000 K Average Life 5000 hr
Color Rendering Index (CRI) 100 Beam Angle 24°
Center Beam Candle Power 5300 cd Voltage Rating 12 V
Material Aluminum Reflector Diameter 51 mm
Maximum Overall Length 50.5 mm Application ACCENT LIGHTING
UPC 046677202729

Packages

1 - UNIT - 1 20 - UNIT = 20 5520 - UNIT = 5520
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok