Abbotsford
phi50mrc16fl36proexn

PHILIPS LIGHTING 378182 50W 12V GU5.3 Philips EXN MR16 Long Life Halogen Lamp, Clear

Price $12.41 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:378182

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation 50MRC16/FL36 EXN 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 50 W Lumens 970 lm
Color Temperature 3000 K Average Life 6000 hr
Color Rendering Index (CRI) 100 Beam Angle 36°
Center Beam Candle Power 2050 cd Voltage Rating 12 V
ANSI Code EXN Material Aluminum Reflector
Diameter 51 mm Maximum Overall Length 46 mm
UPC 046677378189

Packages

10 - UNIT - (10) 6600 - SKID - 6600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok