PHILIPS LIGHTING 213462 50W 120V 2800K Twistline MR16 GU10 Base Dimmable Halogen Lamp (6/Pack), Clear
Description
Bright, white accent light with superior energy savingsPhilips Twistline GU10 Philips Halogen Twistline MR16 with GU10 base provide bright white accent light. The twist and lock base enables easy installation and a secure fit. Suited for track and recessed lighting applications.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Twistline, Flood | Bulb Overall Shape | R-butt/Reflector Lamp |
Designation | BC50TWISTLINE GU10/FL 6/6 | Bulb Shape | MR16 |
Bulb Base | GU10 | Wattage | 50 W |
Lumens | 430 lm | Color Temperature | 2800 K |
Beam Angle | 25° | Center Beam Candle Power | 700 cd |
Voltage Rating | 120 V | Diameter | 51 mm |
Maximum Overall Length | 53 mm | UPC | 046677213466 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 480 - UNIT = 480 |