PHILIPS LIGHTING 378042 50W 12V Halogen MR16 Lamp, Clear
Description
Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.
Specifications
Brand Name | Philips Lighting | Wattage | 50 Watt |
Lumens | 790 lm | Color Temperature | 3100 K |
Average Life | 3000 hr | Color Rendering Index (CRI) | 100 |
Voltage Rating | 12 V | Diameter | 50.8 MM |
Application | ACCENT LIGHTING | UPC | 046677378042 |
Packages
1 - UNIT - 1 | 50 - UNIT - (50) |