phiexn

PHILIPS LIGHTING 378059 50W 12V Philips EXN Halogen MR16 Lamp

In Stock
Price $2.73 / EA Eco fees: $0.05
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:378059

Description

Philips Halogen MR16 lamps provide a bright white light for accent lighting. They make it easy to optimize the look and feel of your brand, your merchandise, and the shoppers experience, with lower operating costs.

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Halogen Designation 50MR16/FL36 EXN 50PK
Bulb Shape MR16 Bulb Base GU5.3
Wattage 50 W Lumens 850 lm
Color Temperature 3000 K Average Life 3000 hr
Color Rendering Index (CRI) 100 Beam Angle 36°
Center Beam Candle Power 1600 cd Voltage Rating 12 V
ANSI Code EXN Bulb Color/Finish Clear
Diameter 50 mm Maximum Overall Length 46 mm
Application For Accent Lighting UPC 046677378059

Packages

10 - UNIT = (10) 50 - UNIT - 50 6400 - UNIT = 6400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok