Abbotsford
phifmwcg

PHILIPS LIGHTING 162487 35W 12V Philips MR16 Halogen Flood Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:162487

Description

Halogen lamp

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Designation ESS 35W GU5.3 12V 36D CLOSED 1BC/6 Bulb Shape MR16
Bulb Base GU5.3 Wattage 35 W
Beam Angle 36° Voltage Rating 12 V
ANSI Code FMW Diameter 51 mm
Maximum Overall Length 47.625 mm UPC 046677162481

Packages

1 - UNIT - 1 6 - UNIT = (6) 1776 - UNIT = 1776
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok