Abbotsford
phifthcg

PHILIPS LIGHTING 127746 35W 12V Philips MR11 Halogen Bulb

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:127746

Description

Philips Lighting, Halogen Reflector Lamp, Dimmable, 35W, 12V, Lamp Type: MR11, Base: GU4, Lumens: 750, Color Temperature: 2700, Rated Average Life: 4,000 Hrs, Color: Bright White

Specifications

Brand Name Philips Lighting Item Name Halogen Lamp
Type Flood Designation BC35MRC11/FL 6PK
Bulb Shape MRC11 Wattage 35 W
UPC 046677127749

Packages

1 - UNIT - 1 6 - UNIT = (6) 1806 - UNIT = 1806
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok