Abbotsford
ushbbffgultra

USHIO AMERICA 1003413 20W 12V 3000K ULTRALINE MR16 2-Pin Base Titanium Oxide Coated Reflector Narrow Flood Lamp

Price $10.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:USHIO AMERICA
Manufacturer #:1003413

Description

The exceptional performance of the Ultraline MR16 reflector lamps are a result of USHIO's advancements in their filament design and gas fill technologies. Manufactured under ISO 9001 guidelines, refinements in the reflector coating process slows deterioration of the reflector, allowing Ultraline lamps to maintain their consistent Halogen color throughout the life of the lamp. Beware of Xenon filled imitations that produce a pale incandescent color.Rated at more than twice the life of other MR16s on the market today, Ultraline lamps are an astute choice for applications where frequency of lamp changes and cost of ownership are significant factors. The Halogen capsule helps to protect ultraviolet sensitive objects by eliminating harmful UV emissions.

Specifications

Brand Name Ushio Item Name MR16 Halogen Lamp
Type UV-Protection, Dichroic Reflector (Cool Beam) Bulb Shape MR16
Bulb Base GU5.3 Wattage 20 W
Color Temperature 3000 K Beam Angle 24°
Center Beam Candle Power 880 cd Voltage Rating 12 V
Material Aluminum Plated Glass Dimmable No
Maximum Overall Length 45.212 mm UPC 048777450918

Packages

1 - UNIT - 1 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok