Abbotsford
iwah42par20hirnfl120vstd

STANDARD PRODUCTS 63790 42W 120V 2750K 700LM PAR20 Medium Base Long Life Halogen Lamp, Aluminum

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63790

Description

PRODUCT FEATURES:- Estimated Energy Cost per year: $5.06- Life in years*: 3.7 years- Replaces a 50 Watts Halogen PAR lamp- Provides a crisp white light- Type: Long Life PAR- Shape: PAR20- Base: E26- Lens finish: Clear- Reflector finish: Aluminum- Filament Shape: CC-8- Lamp material: Hard glass- Beam angle: 25°- Watts: 42 W- Voltage: 120 V- Colour temperature (K): 2 750- Colour Rendering Index (CRI): 98- Average life (hours): 4 000- Operating position: Universal- Initial lumen (lm): 700- Center Beam Candle Power (CBCP): 850

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name PAR Halogen Lamp Type PAR20
Bulb Shape PAR20 Bulb Base E26 Medium Screw
Wattage 42 W Lumens 700 lm
Color Temperature 2750 K Average Life 4000 hr
Beam Angle 30° Voltage Rating 120 V
UPC 069549637900

Packages

1 - UNIT - 1 15 - UNIT - 15
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok