PHILIPS LIGHTING 138776 100W 120V Philips PAR38 Energy Advantage IR Lamp, Clear
Description
Philips Halogen Energy Advantage IR PAR Lamps combine visual appeal with energy savings and long life. These lamps provide high quality light that bring out textures in clothes and linens.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood, Infrared | Designation | 100PAR38/IRC+/FL25 120V |
Bulb Shape | PAR38 | Bulb Base | E26 Medium |
Wattage | 100 W | Lumens | 2.2k lm |
Color Temperature | 2900 K | Average Life | 4200 hr |
Beam Angle | 25° | Center Beam Candle Power | 8500 cd |
Voltage Rating | 120 V | Material | Aluminum Plated Glass |
Diameter | 120.65 mm | Maximum Overall Length | 134.95 mm |
Application | TRACK, DOWNLIGHTING & OUTDOOR | UPC | 046677138776 |
Packages
1 - UNIT - 1 | 12 - UNIT = 12 | 624 - UNIT = 624 |