Abbotsford
iwa50par20hnfl1

STANDARD PRODUCTS 51146 50W 130V Accubeam Narrow Flood PAR20 Halogen Lamp, Clear Lens

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:51146

Description

Standard ACCUBEAM lamp series use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the center of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Narrow Flood Designation H50PAR20/NFL/5M/130V/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 50 W Average Life 5000 hr
Beam Angle 30° Voltage Rating 130 V
Bulb Color/Finish Silver/Frosted Maximum Overall Length 83 mm
UPC 069549011465

Packages

1 - UNIT - 1 15 - UNIT - 15 2700 - SKID - (2700)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok