Abbotsford
iwa50par30hfl13

STANDARD 50005 LAMP HAL PAR30 MED FL130V

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50005

Description

STANDARD ACCUBEAM LAMP SERIES use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Wide Flood Bulb Overall Shape PAR Reflector
Bulb Shape PAR30S Bulb Base E26 Medium
Wattage 50 W Beam Angle 40°
Center Beam Candle Power 1300 cd Voltage Rating 130 V
Material Aluminum Plated Glass Maximum Overall Length 92 mm
UPC 069549000056

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok