Abbotsford
iwa75par30hfl

STANDARD PRODUCTS 50012 75W 120V PAR30S Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50012

Description

STANDARD Accubeam lamp series use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the center of the beam giving a light output that is comparable to conventional halogen using less wattage. Accubeam was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.

Specifications

Brand Name Standard Products Item Name PAR30S Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Designation H75PAR30/FL/2.5M/120V/STD ACC Bulb Shape PAR30S
Bulb Base E26 Medium Wattage 75 W
Average Life 2500 hr Beam Angle 40°
Center Beam Candle Power 1600 cd Voltage Rating 120 V
Material Aluminum Plated Glass Dimmable No
Maximum Overall Length 92 mm UPC 069549000124

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok