iwa75par30hfl130

STANDARD PRODUCTS 50011 PAR30 75W 130V E26 40° Standard Products Medium Short Neck Flood Halogen Lamp

Not available for order
Price $7.55 / EA Eco fees: $0.05
Manufacturer:STANDARD
Manufacturer #:50011

Description

STANDARD ACCUBEAM LAMP SERIES use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Wide Flood Bulb Overall Shape PAR Reflector
Designation H75PAR30/FL/5M/130V/STD ACC Bulb Shape PAR30S
Bulb Base E26 Medium Wattage 75 W
Average Life 5000 hr Beam Angle 40°
Center Beam Candle Power 1600 cd Voltage Rating 130 V
Material Aluminum Plated Glass Diameter 95 mm
Maximum Overall Length 92 mm UPC 069549000117

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok