Abbotsford
iwah50par20nfl

STANDARD PRODUCTS 50738 50W 120V 2800K PAR20 Standard Products Narrow Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50738

Description

STANDARD ACCUBEAM LAMP SERIES use an innovative reflector design that forms the light beam before it reaches the lens. The innovative corrugated reflector allows for greater light concentration at the centre of the beam giving a light output that is comparable to conventional halogen using less wattage. ACCUBEAM was designed to deliver a smooth, precise beam pattern and allows for even light distribution; without hot spots or striations.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type Flood
Bulb Overall Shape PAR Reflector Designation H50PAR20/NFL/2.5M/120V/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 50 W Lumens 550 lm
Color Temperature 2800 K Average Life 2500 hr
Beam Angle 30° Center Beam Candle Power 1500 cd
Voltage Rating 120 V Material Aluminum Plated Glass
Diameter 63.5 mm Maximum Overall Length 83 mm
UPC 069549007383

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok