Abbotsford
iwah50par20nflneo

50W 120V Neodymium PAR38 Narrow Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:57331

Description

Neodymium glass is made with rare earth metallic trivalent element called neodymium which filters the dull yellow emission given off from ordinary lamps, resulting in more vibrant colours, as if exposed in natural light. The neodymium is baked in the glass and will therefore not flake off over lamp life. Neodymium glass eliminates glare reducing eye strain and is also known for producing a light that is excellent to maintain morale and high energy.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name PAR Halogen Lamp Type Flood, UV-Protection
Bulb Overall Shape PAR Reflector Bulb Shape PAR20
Bulb Base E26 Medium Wattage 50 W
Lumens 500 lm Color Temperature 2800 K
Average Life 2000 hr Beam Angle 30°
Center Beam Candle Power 1050 cd Voltage Rating 120 V
Material Aluminum Plated Glass Dimmable No
Diameter 63.5 mm Maximum Overall Length 82 mm
UPC 069549573314

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok