Abbotsford
iwah50par30fl5m130vstd

STANDARD PRODUCTS 50739 50W 130V 2800K PAR30 Standard Products Flood Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50739

Description

STANDARD offers a full line of premium quality, professional grade reflector halogen lamps in a variety of shapes, wattage, voltage and beam spreads.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Designation H50PAR30/FL/5M/130V/STD
Bulb Shape PAR30 Bulb Base E26 Medium
Wattage 50 W Lumens 495 lm
Color Temperature 2800 K Average Life 5000 hr
Beam Angle 40° Voltage Rating 130 V
UPC 069549007390

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok