STANDARD PRODUCTS 50740 75W 130V 2800K PAR30 Standard Products Flood Halogen Lamp, Clear
Description
STANDARD offers a wide range of lamp holders to meet all your needs. Save time and money by using shunted sockets with your instant start ballasts. Instant start ballasts now account for 85 - 90 % of all new fluorescent applications and require the use of a shunted socket. The shunted socket serves the same function as installing a jumper from one side of the socket to the other, just internally.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Halogen Lamp | Designation | H75PAR30/FL/5M/130V/STD |
Bulb Shape | PAR30 | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 825 lm |
Color Temperature | 2800 K | Average Life | 5000 hr |
Beam Angle | 40° | Voltage Rating | 130 V |
UPC | 069549007406 |
Packages
1 - UNIT - 1 | 15 - UNIT - 15 |