Abbotsford
iwah75par30lnnsp25m120v

STANDARD PRODUCTS 50052 75W 120V 2800K 1100LM PAR30LN Medium Base Narrow Spot Halogen Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50052

Description

STANDARD offers a full line of premium quality, professional grade reflector halogen lamps.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type PAR30LN
Designation H75PAR30/LN/NSP/2.5M/120V/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Wattage 75 W
Lumens 1100 lm Color Temperature 2800 K
Average Life 2500 hr Beam Angle
Voltage Rating 120 V UPC 069549000520

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok