Abbotsford
iwah75par38fl5mms120vstd

STANDARD PRODUCTS 50744 75W 130V Standard Halogen PAR38 Lamp, Flood, 2800 Kelvin

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50744

Description

HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 75W / 2800K / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type UV-Protection, Flood
Designation H75PAR38/FL/5M/MS/130V/STD Bulb Shape PAR38
Bulb Base E26 Medium Wattage 75 W
Lumens 825 lm Color Temperature 2800 K
Average Life 5000 hr Beam Angle 36°
Center Beam Candle Power 2400 cd Voltage Rating 130 V
Material Glass Maximum Overall Length 135 mm
UPC 069549007444

Packages

1 - UNIT - 1 15 - UNIT - 15
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok