iwah7616

STANDARD PRODUCTS 11341 37.5W 12.8V Lamp 4/7° G53 Standard Products Halogen PAR36 Screw Terminal Spot

Availablefor Backorder
Price $38.71 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:11341

Description

SEALED BEAM PAR LAMPS PAR36 / SCREW TERMINAL G53 / 37.5W / 12.8V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name PAR Halogen Lamp Type PAR Shape
Bulb Shape PAR36 Bulb Base Screw Terminal G53
Wattage 37.5 W Average Life 300 hr
Beam Angle Center Beam Candle Power 70000 cd
Voltage Rating 12.8 V Material Glass
Dimmable No Diameter 114 mm
Maximum Overall Length 70 mm UPC 043168962490

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok