Abbotsford
iwah90par38flms5m130velu

STANDARD PRODUCTS 59750 90W 5m 130V PAR38 E26 36 Degree Standard Products Medium Narrow Halogen Flood Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:59750

Description

HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 90W / 2800K / 130V

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name Halogen Lamp Type Flood
Bulb Overall Shape PAR Reflector Designation H90PAR38/FL/MS/5M/130V/ELUME SAT
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 90 W Lumens 860 lm
Color Temperature 2800 K Average Life 5000 hr
Voltage Rating 130 V Material Aluminum Plated Glass
Diameter 121 mm Maximum Overall Length 135 mm
UPC 069549597501

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok