Abbotsford
iwah90par38flnclbms130v

STANDARD PRODUCTS 15290 90W 130V PAR38 Medium Base Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15290

Description

HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 90W / 130V

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Designation H90PAR38/FL/N/CLB/2M/MS/130V/STD Bulb Shape PAR38
Bulb Base E26 Medium Wattage 90 W
Lumens 1050 lm Average Life 2000 hr
Beam Angle 30° Voltage Rating 130 V
Bulb Color/Finish Neodymium Maximum Overall Length 5.31 in
UPC 069549152908

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok