Abbotsford
iwahq40par16nfl130v

STANDARD PRODUCTS 50974 40W 130V 2800K PAR16 Standard Products Narrow Flood Halogen Lamp, Clear

Price $16.18 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50974

Description

HALOGEN PAR16 40W 130V E26 30DEG NARROW FLOOD CLEAR LENS STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name PAR Halogen Lamp Type Flood
Bulb Overall Shape PAR Reflector Bulb Shape PAR16
Bulb Base E26 Medium Wattage 40 W
Lumens 400 lm Color Temperature 2800 K
Average Life 2500 hr DLC N
Beam Angle 30° Center Beam Candle Power 530 cd
Voltage Rating 130 V Material Glass
Diameter 51 mm Maximum Overall Length 82 mm
Environmental Conditions UV Protection UPC 069549009745

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok