iwahq50par30lnfl130v

STANDARD PRODUCTS 50741 50W 130V 2800K PAR30LN Standard Products Flood Halogen Lamp, Clear

Not available for order
Price $6.90 / EA Eco fees: $0.05
Manufacturer:STANDARD
Manufacturer #:50741

Description

HALOGEN PAR LAMPS PAR30LN / MED BASE E26 / 50W / 2800K / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type UV-Protection, Flood
Designation H50PAR30/LN/FL/5M/130V/STD Bulb Shape PAR30LN
Bulb Base E26 Medium Wattage 50 W
Lumens 495 lm Color Temperature 2800 K
Average Life 5000 hr Beam Angle 40°
Center Beam Candle Power 1350 cd Voltage Rating 130 V
Material Glass Maximum Overall Length 122 mm
UPC 069549007413

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok