Abbotsford
iwaiceq120par38fl

STANDARD PRODUCTS 15288 120W 120V Ice PAR38 Medium Base Flood Halogen Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:15288

Specifications

Brand Name Standard Products Item Name Halogen Lamp
Type Flood Bulb Shape PAR38
Bulb Base Medium Wattage 120 W
Series/Model Ice Voltage Rating 120 V

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok