iwaiceq50par30fl

STANDARD PRODUCTS 50186 50W 120V Standard Lamp Ice Halogen, PAR30, Medium Base E26, Class Flood, 2800K, Frost

Availablefor Backorder
Price $6.05 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50186

Description

The frosted lens on STANDARD ICE lamps provide soft no glare illumination, eliminating dark lines and shadows.

Specifications

Brand Name Standard Products Sub Brand ICE
Type PAR30 Wattage 50 W
Lumens 450 lm Color Temperature 2800 K
Average Life 5000 hr Voltage Rating 130 V
UPC 069549001862

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok