Abbotsford
iwaiceq75par30fl

STANDARD PRODUCTS 50190 75W 130V Standard Lamp Ice Halogen, PAR30, Medium Base E26, Class Flood, 2800K, Frost

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50190

Description

The frosted lens on STANDARD ICE lamps provide soft no glare illumination, eliminating dark lines and shadows.

Specifications

Brand Name Standard Products Sub Brand ICE
Item Name Halogen Lamp Type Flood, UV-Protection
Bulb Overall Shape PAR Reflector Bulb Shape PAR30
Bulb Base E26 Medium Wattage 75 W
Lumens 745 lm Color Temperature 2800 K
Average Life 5000 hr Series/Model Ice
Voltage Rating 130 V Material Glass
Maximum Overall Length 93 mm UPC 069549001909

Packages

1 - UNIT - 1 15 - UNIT - 15
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok