iwaiceq75par38fl

STANDARD PRODUCTS 51053 75W 130V Standard Lamp Ice Halogen, Par38, Medium Base E26, Class Flood, 2800K, Frost

Availablefor Backorder
Price $9.52 / EA Eco fees: $0.10
Qty EA
Manufacturer:STANDARD
Manufacturer #:51053

Description

HALOGEN PAR LAMPS PAR38 / MED BASE E26SKT. / 75W / 2800K / 130V

Specifications

Brand Name Standard Products Sub Brand ICE
Type PAR38 Wattage 75 W
Lumens 745 lm Color Temperature 2800 K
Average Life 5000 hr Voltage Rating 130 V
UPC 069549010536

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok