Abbotsford
iwajpr3050wnsp

50W 130V Standard Lamp Halogen PAR30 Medium Short Neck, Narrow Spot

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:10382

Description

STANDARD offers a full line of premium quality, professional grade reflector halogen lamps in a variety of shapes, wattages, voltage and beam spreads.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Halogen Lamp Type PAR30
Designation H50PAR30/NSP/5M/130V/STD Bulb Shape PAR30
Bulb Base E26 Medium Wattage 50 W
Lumens 495 lm Color Temperature 2800 K
Average Life 5000 hr Beam Angle 13°
Voltage Rating 130 V UPC 069549103825

Packages

1 - UNIT - 1 15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok