Abbotsford
litpar2050w130ve26

LITELINE 50W 120-130V Halogen PAR20 Flood Lamp

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:PAR20-50W130VE26

Description

PAR20 halogen lamp with 50W and 120/130V. Produces bright white light, long life reducing maintenance costs, maximum efficiency for reduced energy consumption and excellent beam qualities for accent or general lighing. Suitable for open luminaires.

Specifications

Brand Name Liteline Item Name Halogen Lamp
Type Flood Bulb Overall Shape PAR Reflector
Bulb Shape PAR20 Bulb Base E26 Medium
Wattage 50 W Color Temperature 2800 K
Beam Angle 36° Voltage Rating 120 - 130 V
Material Aluminum Plated Glass Diameter 64 mm
Maximum Overall Length 79 mm UPC 771250903624

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok