sat60par30halxenwfl120v

SATCO LIGHTING S2238 60W 120V 3000L PAR30 Wide Flood Dimmable Halogen Lamp, Warm White

Availablefor Backorder
Price $9.89 / EA Eco fees: $0.05
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s2238

Description

60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts. PRODUCT FEATURES: • Energy Saving Halogen • Bright, Crisp light • Indoor / Outdoor • Uniform light output

Specifications

Brand Name Satco Products Item Name PAR Halogen Lamp
Type Wide Flood Designation 60PAR30/HAL/XEN/WFL/120V
Bulb Shape PAR30 Bulb Base E26 Medium
Wattage 60 W Lumens 1090 lm
Color Temperature 3000 K Average Life 1500 hr
Color Rendering Index (CRI) 99 Beam Angle 50°
Voltage Rating 120 V Bulb Color/Finish Clear
Dimmable Yes Maximum Overall Length 3.63 in
Standards RoHS Compliant UPC 045923022388

Packages

15 - UNIT - 15
This website uses cookies to ensure you get the best experience on our website. Read more
Ok