60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts. PRODUCT FEATURES: • Energy Saving Halogen • Bright, Crisp light • Indoor / Outdoor • Uniform light output
60 watt; Halogen; PAR30; Clear; 1500 Average rated Hours; 1090 Lumens; Medium base; 120 volts. PRODUCT FEATURES: • Energy Saving Halogen • Bright, Crisp light • Indoor / Outdoor • Uniform light output
Brand Name | Satco Products | Item Name | Halogen Lamp |
Type | Lamps | Designation | 60PAR30L/HAL/XEN/WFL/120V |
Bulb Shape | PAR30 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 1090 lm |
Color Temperature | 3000 K | Average Life | 1500 hr |
Color Rendering Index (CRI) | 99 | Beam Angle | 50° |
Voltage Rating | 120 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Maximum Overall Length | 4-1/2 in |
Standards | RoHS Compliant | UPC | 045923022449 |
15 - UNIT - 15 |